Shop All Dowel Pins
Zoro Select
Pin, Steel, 8mm dia., PK10
Mfr # M39070.080.0010
Zoro # G3424088
product price: $1.39
/pk 10, $0.14/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.080.0010
- Zoro # G3424088
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 10 mm |
Overall Length | 10mm |
Pin Dia. | 8.0 mm |
Dia. | 8mm |
Shank Length | 10 mm |
Pin Diameter | 8 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Item | Dowel Pin,Steel,8mm dia,10mm L,PK10 |
Type | Dowel |
Material | Steel |
Standards | D7 |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,8mm dia,10mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Brad Nail, 5/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX10EAA)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2711)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish (Z9206SS)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 5/16" L, Aluminum 1000 PK (11312ATA)
- ZORO SELECT Pin, Stainless Steel A4, 10mm dia., PK5 (M55580.100.0016)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/32in.dia., PK100 (U55580.009.0075)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 1/2 L, PK20 (50R150DPSO)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39078.018.0150)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 30mm L., PK50 (M39080.100.0030)
- ZORO SELECT Dowel Pin, Plain, 20mm Dia. x 50mm L., PK10 (M39080.200.0050)
- ZORO SELECT Dowel Pin, Steel, 20x40mm, PK10 (M39080.200.0040)
- Zoro Select Dowel Pins