Shop All Spring Pins
Zoro Select
Pin, Steel, 8mm dia., PK10
Mfr # M39060.080.0040
Zoro # G2529829
product price: $4.55
/pk 10, $0.45/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39060.080.0040
- Zoro # G2529829
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 40 mm |
Overall Length | 40mm |
Nominal Diameter | 8 mm |
Chamfer Diameter | 7 mm |
Number of Sizes | 1 |
Shank Length | 40 mm |
Minimum Chamfer Length | 1.5 mm |
Usable Length | 40 mm |
Pin Diameter | 8 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 7 mm, Wall Thickness 0.75 mm, Shank Length 40 mm, Minimum Chamfer Length 1.5 mm, Nominal Diameter 8 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 60 PK (4RWL6)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-8.00TWK)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07566.050.0200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.062.8888)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39060.080.0050)
- ZORO SELECT Spring Pin, Slot, 1x1/8 L, Pk100 (5BY18)
- ZORO SELECT Spring P, Coiled, 3/32x9/16,775lb, PK100 (U39140.009.0056)
- ZORO SELECT Spring Pin, HD Coiled, 1/8x1in, 2000lb, PK25 (U51431.012.0100)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-1/2in, Znc, PK10 (U39101.031.0250)
- ZORO SELECT Spring Pin, Slot, M4x30mm L, PK10 (5DE44)
- ZORO SELECT Spring Pin, Slot, 1 1/8x5/32 L, Pk100 (5BY30)
- Zoro Select Spring Pins