Shop All Spring Pins
Zoro Select
Pin, Steel, 6mm dia., PK25
Mfr # M39060.060.0036
Zoro # G2529880
product price: $7.29
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39060.060.0036
- Zoro # G2529880
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 36 mm |
Overall Length | 36mm |
Nominal Diameter | 6 mm |
Chamfer Diameter | 4.9 mm |
Number of Sizes | 1 |
Pin Diameter | 6 mm |
Usable Length | 36 mm |
Shank Length | 36 mm |
Minimum Chamfer Length | 0.7 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 36 mm, End Type Chamfered, Chamfer Diameter 4.9 mm, Wall Thickness 0.75 mm, Shank Length 36 mm, Minimum Chamfer Length 0.7 mm, Nominal Diameter 6 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/16" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ15)
- AVK Rivet Nut, #4-40 Thread Size, 0.211 in Flange Dia., 0.37 in L, 304 Stainless Steel (ATC9T-440)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04104.043.0275)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD (ZA0106-SS32D)
- ZORO SELECT Pin, Steel, 6mm dia., PK25 (M39060.060.0020)
- ZORO SELECT Spring Pin, Sltd, 1/8inx13/16in, Pln, PK100 (U39100.012.0081)
- ZORO SELECT Spring Pin, Slot, 5/16x5/64 L, Pk100 (5BU77)
- ZORO SELECT Spring P, Coiled, 1/2x2-1/2,22500lb, PK5 (U39140.050.0250)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39060.060.0050)
- ZORO SELECT Spring Pin, Sltd, 5/64x5/16in, 800lb, PK100 (U39101.007.0031)
- ZORO SELECT Spring Pin, Slot, 3/8x1/16 L, PK100 (5BU69)
- Zoro Select Spring Pins