Shop All Spring Pins
Zoro Select
Pin, Steel, 6mm dia., PK25
Mfr # M39060.060.0020
Zoro # G3424900
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39060.060.0020
- Zoro # G3424900
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 20 mm |
Nominal Diameter | 6 mm |
Overall Length | 20mm |
Chamfer Diameter | 4.9 mm |
Number of Sizes | 1 |
Usable Length | 20 mm |
Minimum Chamfer Length | 0.7 mm |
Shank Length | 20 mm |
Pin Diameter | 6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 4.9 mm, Wall Thickness 0.75 mm, Shank Length 20 mm, Minimum Chamfer Length 0.7 mm, Nominal Diameter 6 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0600)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.060.0014)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.44 in L, Aluminum Body, 1000 PK (AD44H)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 25 PK (U51000.025.0300)
- ZORO SELECT Pin, Steel, 6mm dia., PK25 (M39060.060.0036)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK25 (U51430.012.0062)
- ZORO SELECT Spring Pin, Slot, 7/32x1 3/4 L, Pk25 (5BY56)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-1/4in, Pln, PK5 (U39140.037.0125)
- ZORO SELECT Spring P, HD Coil, 3/32x9/16,1150lb, PK100 (U39150.009.0056)
- ZORO SELECT Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK50 (U39150.012.0125)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK50 (M39140.050.0012)
- Zoro Select Spring Pins