Shop All Dowel Pins
Zoro Select
Pin, Steel, 6mm dia., PK10
Mfr # M39070.060.0028
Zoro # G3424185
product price: $1.59
/pk 10, $0.16/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.060.0028
- Zoro # G3424185
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 28 mm |
Pin Dia. | 6.0 mm |
Overall Length | 28mm |
Dia. | 6mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 6 mm |
Shank Length | 28 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel |
Item | Dowel Pin,Steel,6mm dia,28mm L,PK10 |
Finish | Plain |
Standards | D7 |
Material | Steel |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,6mm dia,28mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Product Type Dowel Pin, Shank Length 28 mm, System of Measurement Metric, Nominal Diameter 6 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Spikes, 3/8 x12 In L, PK13 (4NFC2)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK (60898)
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5028)
- ZORO SELECT Dowel Pin, Harden Stl, M3x22mm, PK50 (DP5003022-050P1)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK5 (U55580.031.0150)
- ZORO SELECT Dowel Pin, 3/16 In, Pk25 (D19-750)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0012)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia., 4in.L (U39080.075.0400)
- ZORO SELECT Dowel Pin, Plain, 20mm Dia. x 50mm L., PK10 (M39080.200.0050)
- NEWPORT FASTENERS 1/2 x 1 1/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW040012P)
- Zoro Select Dowel Pins