Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 8mm dia., PK10
Mfr # M39078.080.0040
Zoro # G3423010
product price: $3.95
/pk 10, $0.40/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39078.080.0040
- Zoro # G3423010
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 40 mm |
Overall Length | 40mm |
Pin Dia. | 8.0 mm |
Dia. | 8mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Pin Diameter | 8 mm |
Shank Length | 40 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Standards | D6325 |
Item | Dowel Pin,Steel,8mm dia,40mm L,PK10 |
Finish | Plain |
Material | Steel |
Type | Dowel |
Manufacturer Location | Globally Sourced |
Pin Type | Slip Fit |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,8mm dia,40mm L,PK10, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D6325, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 6325, ISO 8734A, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0150)
- HERITAGE Clevis Pin, 1"x3-1/2", Low CSZ, Yellow (CLPY-1000-3500)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-3/8 in Shaft Dia, 5 PK (U36000.237.0001)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, Znc, PK5 (U39101.043.0100)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK10 (U51580.050.0100)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0028)
- ZORO SELECT Dowel Pin, Std, 3/32x3/8 L, PK100 (U39080.009.0037)
- ZORO SELECT Dowel Pin, Std, SS, M4x12mm L, PK50 (DP7X04012h8-050P1)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0050)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39080.100.0600)
- Zoro Select Dowel Pins