Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 8mm dia., PK10
Mfr # M39078.080.0036
Zoro # G2529661
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39078.080.0036
- Zoro # G2529661
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 36 mm |
Dia. | 8mm |
Pin Dia. | 8.0 mm |
Overall Length | 36mm |
Pin Diameter | 8 mm |
Shank Length | 36 mm |
Shank Length Tolerance | +/-0.310 mm |
Outside Diameter Tolerance | +0.006/+0.015 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Description
Dowel Pin,Steel,8mm dia,36mm L,PK10, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Shank Length Tolerance +/-0.310 mm, Outside Diameter Tolerance +0.006/+0.015 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 36 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (411SS1024)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03227)
- HILLMAN Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Torx Drive (116714)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 10 PK (75702)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0028)
- ZORO SELECT Dowel Pin, Std, M3x12mm L, PK100 (M39080.030.0012)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0200)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 90mm L., PK10 (M39080.120.0090)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0250)
- ZORO SELECT Dowel Pin, SS, 5/32 D x 1 In L, PK25 (MS16555-638)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/4L, Pk5 (U39080.075.0225)
- Zoro Select Dowel Pins