Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 5mm dia., PK25
Mfr # M39078.050.0030
Zoro # G3423266
product price: $6.99
/pk 25, $0.28/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39078.050.0030
- Zoro # G3423266
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 30 mm |
Pin Dia. | 5.0 mm |
Dia. | 5mm |
Overall Length | 30mm |
Shank Length | 30 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Pin Diameter | 5 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Item | Dowel Pin,Steel,5mm dia,30mm L,PK25 |
Standards | D6325 |
Type | Dowel |
Finish | Plain |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Slip Fit |
Description
Dowel Pin,Steel,5mm dia,30mm L,PK25, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Product Type Dowel Pin, Shank Length 30 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards D6325, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 6325, ISO 8734A, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW14114)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.075.0500)
- ZORO SELECT Dowel Pin, Steel, 8x30mm, PK25 (M39090.080.0030)
- ZORO SELECT #10-24 x 2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.019.0200)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x1 3/4L, Pk5 (U39080.075.0175)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0032)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0020)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0028)
- ZORO SELECT Dowel Pin, Steel, 16x32mm, PK5 (M39090.160.0032)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0018)
- HDL HARDWARE Dowel Rods 1 in. Diameter Birch (16-B)
- Zoro Select Dowel Pins