Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 5mm dia., PK25
Mfr # M39078.050.0012
Zoro # G3423327
product price: $1.15
/pk 25, $0.05/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39078.050.0012
- Zoro # G3423327
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 12 mm |
Dia. | 5mm |
Overall Length | 12mm |
Pin Dia. | 5.0 mm |
Shank Length Tolerance | +0.220/-0.210 mm |
Pin Diameter | 5 mm |
Shank Length | 12 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Outside Diameter Tolerance | +0.004/+0.012 mm |
Description
Dowel Pin,Steel,5mm dia,12mm L,PK25, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Shank Length Tolerance +0.220/-0.210 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16150)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK25 (U39150.025.0150)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 5 PK (U01200.062.0750)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0002)
- ZORO SELECT Dowel Pin, SS, 3/16 Dx5/8 In L, PK25 (MS16555-640)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0010)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0250)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK10 (M55580.060.0020)
- ZORO SELECT Pin, Stainless Steel A4, 12mm dia., PK5 (M55580.120.0032)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0060)
- Zoro Select Dowel Pins