Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 3mm dia., PK25
Mfr # M39078.030.0006
Zoro # G3423555
$0.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39078.030.0006
- Zoro # G3423555
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 6 mm |
Pin Dia. | 3.0 mm |
Dia. | 3mm |
Overall Length | 6mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Outside Diameter Tolerance | +0.002/+0.008 mm |
Shank Length Tolerance | +/-0.150 mm |
Shank Length | 6 mm |
Pin Diameter | 3 mm |
Description
Dowel Pin,Steel,3mm dia,6mm L,PK25, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3 mm, Shank Length Tolerance +/-0.150 mm, Outside Diameter Tolerance +0.002/+0.008 mm, Thread Size Not Applicable, Rockwell Hardness C58-62, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 3 mm, Standards D6325, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 5 PK (450-10)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50301.130.0018)
- ZORO SELECT Dowel Pin, 416SS, 4 Diax20mm L, PK10 (MDP16-8)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-3/8 in Length, 5 PK (ZSCRW-119)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0050)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0024)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-2500)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1260)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x7/8L, Pk100 (U39080.012.0087)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39080.025.0087)
- ZORO SELECT Dowel Pin, Steel, 2.5x40mm, PK100 (M39080.025.0040)
- Zoro Select Dowel Pins