Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 2mm dia., PK25
Mfr # M39078.020.0006
Zoro # G2529777
product price: $3.29
/pk 25, $0.13/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39078.020.0006
- Zoro # G2529777
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 6 mm |
Dia. | 2mm |
Overall Length | 6mm |
Pin Dia. | 2.0 mm |
Shank Length | 6 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Pin Diameter | 2 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Item | Dowel Pin,Steel,2mm dia,6mm L,PK25 |
Finish | Plain |
Type | Dowel |
Material | Steel |
Standards | D6325 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Pin Type | Slip Fit |
Description
Dowel Pin,Steel,2mm dia,6mm L,PK25, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D6325, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 6325, ISO 8734A, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (N01000.025.0075)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (FHSIA0-60037USA-100BX)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01062.031.0200)
- DISCO Steel Body Shim 1-1/8" x 1-1/4", Pk100, Temper: 0.1250" (6016PK)
- ZORO SELECT Dowel Pin, Steel, 12x40mm, PK10 (M39090.120.0040)
- ZORO SELECT Dowel Pin, Std, M2x10mm L, PK100 (M39080.020.0010)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0010)
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia., PK5 (M51580.120.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/32in.dia., PK100 (U39070.009.0050)
- ZORO SELECT Dowel Pin, Steel, 2.5x40mm, PK100 (M39080.025.0040)
- ZORO SELECT Dowel Pin, SS, M5x8mm L, PK25 (DP7X05008h8-025P1)
- Zoro Select Dowel Pins