Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 2.5mm dia., PK25
Mfr # M39078.025.0008
Zoro # G2529740
product price: $2.89
/pk 25, $0.12/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39078.025.0008
- Zoro # G2529740
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2.5 mm |
Fastener Length | 8 mm |
Dia. | 2.5mm |
Pin Dia. | 2.5 mm |
Overall Length | 8mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Pin Diameter | 2.5 mm |
Shank Length | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Finish | Plain |
Type | Dowel |
Item | Dowel Pin,Steel,2.5mm dia,8mm L,PK25 |
Standards | D6325 |
Product Type | Dowel Pin |
Pin Type | Slip Fit |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,2.5mm dia,8mm L,PK25, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2.5 mm, Product Type Dowel Pin, Shank Length 8 mm, System of Measurement Metric, Nominal Diameter 2.5 mm, Standards D6325, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 6325, ISO 8734A, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0200)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (KEPFI-100-100P)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 100 PK (1424ANM)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Black Oxide Finish, 100 PK (U37000.009.0001)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0250)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0028)
- ZORO SELECT Dowel Pin, Steel, 2x5mm, PK100 (M39080.020.0005)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0016)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK5 (U51580.031.0125)
- ZORO SELECT Dowel Pin, 416SS, 2.5 Diax5mm L, Pk10 (MDP14-1)
- ZORO SELECT Dowel Pin, Std, SS, M5x16mm L, PK25 (DP7X05016h8-025P1)
- Zoro Select Dowel Pins