Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 20mm dia.
Mfr # M39078.200.0040
Zoro # G3422785
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39078.200.0040
- Zoro # G3422785
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 20 mm |
Fastener Length | 40 mm |
Dia. | 20mm |
Overall Length | 40mm |
Pin Dia. | 20.0 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Pin Diameter | 20 mm |
Shank Length | 40 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Standards | D6325 |
Material | Steel |
Item | Dowel Pin,Steel,20mm dia,40mm L |
Finish | Plain |
Type | Dowel |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Pin Type | Slip Fit |
Description
Dowel Pin,Steel,20mm dia,40mm L, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 20 mm, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 20 mm, Standards D6325, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 6325, ISO 8734A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5-40, 2 ft, Steel, Grade A, Plain Finish (U20200.012.2400)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-3/8 in Shaft Dia, 5 PK (WSM-237)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04104.087.0600)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39070.037.0175)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK5 (U51580.050.0125)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK50 (U55580.025.0100)
- ZORO SELECT Dowel Pin, 416SS, 5 Diax16mm L, PK10 (MDP17-3)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0125)
- ZORO SELECT Dowel Pin, SS, 1/4 Dx1 1/4 In L, Pk25 (MS16555-649)
- G.L. HUYETT Dowel Pin Hardened, M8 x 26mm, AS PL (DOWMH-080-026)
- Zoro Select Dowel Pins