Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 16mm dia.
Mfr # M39078.160.0080
Zoro # G2529619
original price:
$4.02
14% off
Sold in multiples of 4 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39078.160.0080
- Zoro # G2529619
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 16 mm |
Fastener Length | 80 mm |
Overall Length | 80mm |
Pin Dia. | 16.0 mm |
Dia. | 16mm |
Outside Diameter Tolerance | +0.007/+0.018 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Shank Length | 80 mm |
Shank Length Tolerance | +/-0.370 mm |
Pin Diameter | 16 mm |
Description
Dowel Pin,Steel,16mm dia,80mm L, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 16 mm, Shank Length Tolerance +/-0.370 mm, Outside Diameter Tolerance +0.007/+0.018 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 80 mm, System of Measurement Metric, Nominal Diameter 16 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, One-Way Round Head 1/4in-20 X 1-1/2in Zinc Plated Steel 100PK (9015104)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60122)
- FOREVERBOLT Lock Nut, #14-20, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBFHN1420P50)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0012)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0225)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0175)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-250)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0150)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0028)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx5/16 In L, Pk25 (MS16555-603)
- Zoro Select Dowel Pins