Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 12mm dia.
Mfr # M39078.120.0100
Zoro # G2529628
product price: $3.65
/ea
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39078.120.0100
- Zoro # G2529628
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 12 mm |
Fastener Length | 100 mm |
Dia. | 12mm |
Overall Length | 100mm |
Pin Dia. | 12.0 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Outside Diameter Tolerance | +0.007/+0.018 mm |
Shank Length | 100 mm |
Shank Length Tolerance | +0.800/-0.000 mm |
Pin Diameter | 12 mm |
Description
Dowel Pin,Steel,12mm dia,100mm L, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 12 mm, Shank Length Tolerance +0.800/-0.000 mm, Outside Diameter Tolerance +0.007/+0.018 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 100 mm, System of Measurement Metric, Nominal Diameter 12 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (112EGRFGBK)
- HILLMAN Lb 1-1/2" Ring Dry Nail (461260)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931005)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0050)
- ZORO SELECT Pin, Steel, 12mm dia. (M39070.120.0050)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0150)
- ZORO SELECT Dowel Pin, Steel, 16x60mm, PK10 (M39080.160.0060)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0175)
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia. (M51580.120.0060)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0006)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia, 3-1/2inL (U39070.075.0350)
- Zoro Select Dowel Pins