Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 12mm dia.
Mfr # M39078.120.0080
Zoro # G3422819
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39078.120.0080
- Zoro # G3422819
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 12 mm |
Fastener Length | 80 mm |
Overall Length | 80mm |
Pin Dia. | 12.0 mm |
Dia. | 12mm |
Shank Length | 80 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Pin Diameter | 12 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Material | Steel |
Type | Dowel |
Item | Dowel Pin,Steel,12mm dia,80mm L |
Standards | D6325 |
Pin Type | Slip Fit |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,12mm dia,80mm L, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 12 mm, Product Type Dowel Pin, Shank Length 80 mm, System of Measurement Metric, Nominal Diameter 12 mm, Standards D6325, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 6325, ISO 8734A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 12 in Shank, 1-1/2 in ID, Stainless Steel, Plain (N2028-SS-12)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 25 PK (U07000.025.0475)
- DAGGERZ Self-Drilling Screw, #12-24 x 2-1/2 in, Dagger Guard Steel Flat Head Phillips Drive, 1500 PK (SD4CTWW12212)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Plain (K2025-A)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1260)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39070.030.0010)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0040)
- ZORO SELECT Dowel Pin, Steel, 8x36mm, PK50 (M39080.080.0036)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0014)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-2500)
- HDL HARDWARE Dowel Rods 1 in. Diameter Birch (16-B)
- Zoro Select Dowel Pins