Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 10mm dia., PK5
Mfr # M39078.100.0050
Zoro # G2529637
product price: $3.59
/pk 5, $0.72/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39078.100.0050
- Zoro # G2529637
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 50 mm |
Pin Dia. | 10.0 mm |
Dia. | 10mm |
Overall Length | 50mm |
Pin Diameter | 10 mm |
Shank Length | 50 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Standards | D6325 |
Type | Dowel |
Item | Dowel Pin,Steel,10mm dia,50mm L,PK5 |
Material | Steel |
Finish | Plain |
Pin Type | Slip Fit |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,10mm dia,50mm L,PK5, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 10 mm, Standards D6325, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 6325, ISO 8734A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg, 5 PK (4012-SL)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2813 in Dia., 1-1/16 in L, Nylon Body, 100 PK (5RKV2)
- HILLMAN Nylon Insert Lock Nut, Steel, Zinc Plated (312058)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Stainless Steel, 316, Plain Finish (45418)
- ZORO SELECT Dowel Pin, SS, 1/8 D x3/4 In L, PK25 (MS16555-629)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0250)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0008)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0225)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 (M55580.060.0036)
- ZORO SELECT Dowel Pin, SS, 5/16Dx1 1/2 In L, Pk25 (MS16555-655)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- Zoro Select Dowel Pins