Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 10mm dia., PK10
Mfr # M39078.100.0028
Zoro # G2529646
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39078.100.0028
- Zoro # G2529646
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 28 mm |
Overall Length | 28mm |
Pin Dia. | 10.0 mm |
Dia. | 10mm |
Shank Length | 28 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Outside Diameter Tolerance | +0.006/+0.015 mm |
Shank Length Tolerance | +/-0.260 mm |
Pin Diameter | 10 mm |
Description
Dowel Pin,Steel,10mm dia,28mm L,PK10, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Shank Length Tolerance +/-0.260 mm, Outside Diameter Tolerance +0.006/+0.015 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 28 mm, System of Measurement Metric, Nominal Diameter 10 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U04160.025.0050)
- GRIP-RITE L-Hook, 8" L, Steel Hot Galvanized, 50 PK (128GAB50)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0050)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip M6 x 1mm Thread Size 10mm Long, 10PK (96016A501)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-2500)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/16in.dia., PK100 (U55580.006.0025)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 L, PK10 (U39080.062.0200)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 1/4 In L, Pk25 (MS16555-660)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax20mm L, PK10 (MDP15-8)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- NEWPORT FASTENERS 1/8 x 3/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010006P)
- Zoro Select Dowel Pins