Shop All Dowel Pins
Zoro Select
Pin, Steel, 5mm dia., PK25
Mfr # M39070.050.0030
Zoro # G3424331
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39070.050.0030
- Zoro # G3424331
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 30 mm |
Dia. | 5mm |
Pin Dia. | 5.0 mm |
Overall Length | 30mm |
Shank Length | 30 mm |
Pin Diameter | 5 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel |
Finish | Plain |
Standards | D7 |
Material | Steel |
Item | Dowel Pin,Steel,5mm dia,30mm L,PK25 |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,5mm dia,30mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Product Type Dowel Pin, Shank Length 30 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Cable Staples, T25, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1100 PK (257)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-1/32 in H (Z0334-316)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Pan Head Torx Drive, 15 PK (36903)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (79061)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1500)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 30mm L., PK100 (M39080.050.0030)
- ZORO SELECT Pin, Steel 60HRC, 20mm dia. (M39078.200.0080)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x3/4L, Pk100 (U39080.025.0075)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0070)
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1000)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39070.031.0150)
- Zoro Select Dowel Pins