Shop All Dowel Pins
Zoro Select
Pin, Steel, 5mm dia., PK25
Mfr # M39070.050.0024
Zoro # G3424359
product price: $2.25
/pk 25, $0.09/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.050.0024
- Zoro # G3424359
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 24 mm |
Overall Length | 24mm |
Pin Dia. | 5.0 mm |
Dia. | 5mm |
Pin Diameter | 5 mm |
Dimensional Standards | DIN 7 |
Shank Length | 24 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Standards | D7 |
Item | Dowel Pin,Steel,5mm dia,24mm L,PK25 |
Material | Steel |
Type | Dowel |
Finish | Plain |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,5mm dia,24mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #4 X 1/2in 18-8 Stainless Steel 25PK (9015965)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 3-7/8 in Ht, Zinc Plated Steel (02-3451-308)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (50C125KCS)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1500)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0030)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0125)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax20mm L, PK10 (MDP15-8)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39070.018.0075)
- ZORO SELECT Dowel Pin, 416SS, 2.5 Diax5mm L, Pk10 (MDP14-1)
- ZORO SELECT Dowel Pin, 3/8 In Dia, Overall Length: 1-1/2" (Z1210)
- Zoro Select Dowel Pins