Shop All Dowel Pins
Zoro Select
Pin, Steel, 5mm dia., PK25
Mfr # M39070.050.0010
Zoro # G3424429
product price: $2.29
/pk 25, $0.09/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.050.0010
- Zoro # G3424429
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 10 mm |
Pin Dia. | 5.0 mm |
Overall Length | 10mm |
Dia. | 5mm |
Pin Diameter | 5 mm |
Shank Length | 10 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Standards | D7 |
Item | Dowel Pin,Steel,5mm dia,10mm L,PK25 |
Finish | Plain |
Material | Steel |
Type | Dowel |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,5mm dia,10mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST176264)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (3C-MACH)
- MIDWEST FASTENER Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09085)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-09)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0125)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0014)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.120.0020)
- ZORO SELECT Pin, Stainless Steel A4, 1mm dia., PK10 (M55580.010.0005)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0028)
- ZORO SELECT Dowel Pin, Steel, 2.5x20mm, PK100 (M39080.025.0020)
- ZORO SELECT Pin, Stainless Steel A4, 12mm dia., PK5 (M55580.120.0032)
- Zoro Select Dowel Pins