Shop All Dowel Pins
Zoro Select
Pin, Steel, 5mm dia., PK10
Mfr # M39070.050.0050
Zoro # G3424289
product price: $2.39
/pk 10, $0.24/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.050.0050
- Zoro # G3424289
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 50 mm |
Dia. | 5mm |
Overall Length | 50mm |
Pin Dia. | 5.0 mm |
Shank Length | 50 mm |
Pin Diameter | 5 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel |
Material | Steel |
Item | Dowel Pin,Steel,5mm dia,50mm L,PK10 |
Standards | D7 |
Finish | Plain |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,5mm dia,50mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 35 mm Shaft Dia, 10 PK (DSH-35ST PA)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (U04122.037.0001)
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1050x4)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08040-001P1)
- ZORO SELECT Dowel Pin, Std, 1/16x3/8 L, PK100 (U39080.006.0037)
- ZORO SELECT Dowel Pin, 3/16 In, Pk25 (D19-500)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0028)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39070.031.0125)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0030)
- ZORO SELECT Dowel Pin, Steel, 6x24mm, PK50 (M39090.060.0024)
- ZORO SELECT Dowel Pin, 416SS, 5 Diax16mm L, PK10 (MDP17-3)
- Zoro Select Dowel Pins