Shop All Dowel Pins
Zoro Select
Pin, Steel, 5mm dia., PK10
Mfr # M39070.050.0045
Zoro # G3424298
product price: $2.25
/pk 10, $0.23/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness B80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.050.0045
- Zoro # G3424298
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 45 mm |
Pin Dia. | 5.0 mm |
Dia. | 5mm |
Overall Length | 45mm |
Outside Diameter Tolerance | +0.004/+0.012 mm |
Pin Diameter | 5 mm |
Dimensional Standards | DIN 7 |
Shank Length | 45 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Description
Dowel Pin,Steel,5mm dia,45mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 45 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141550)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 3 1/2 in Usbl L, 4 3/16 in L (U39681.025.0350)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 120 PK (4RXK6)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.043.0600)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0012)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 3/4x5 L (2ME80)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0125)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0018)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39080.018.0125)
- NEWPORT FASTENERS 5/32 x 1 1/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW012011P)
- Zoro Select Dowel Pins