Shop All Dowel Pins
Zoro Select
Pin, Steel, 5mm dia., PK10
Mfr # M39070.050.0040
Zoro # G3424307
original price:
$2.55
11% off
new price: $2.25
/pk 10, $0.23/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.050.0040
- Zoro # G3424307
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 40 mm |
Dia. | 5mm |
Pin Dia. | 5.0 mm |
Overall Length | 40mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 5 mm |
Shank Length | 40 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Material | Steel |
Standards | D7 |
Item | Dowel Pin,Steel,5mm dia,40mm L,PK10 |
Type | Dowel |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,5mm dia,40mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- TAMPER-PRUF SCREWS 5/16"-18 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21630)
- ZORO SELECT Anchor Spikes, 3/8 x10 In L, PK15 (4NFC1)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x3/16, PK100 (U07891.019.0018)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1 L, PK100 (37R100DPSO)
- ZORO SELECT Pin, Steel, 12mm dia. (M39070.120.0050)
- ZORO SELECT Dowel Pin, Steel, 4x6mm, PK100 (M39080.040.0006)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/32in.dia, PK100 (U51580.009.0075)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0036)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0020)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100 (U55580.012.0050)
- Zoro Select Dowel Pins