Shop All Spring Pins
Zoro Select
Pin, Steel, 4mm dia., PK50
Mfr # M39060.040.0030
Zoro # G3425016
product price: $6.45
/pk 50, $0.13/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39060.040.0030
- Zoro # G3425016
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 30 mm |
Overall Length | 30mm |
Nominal Diameter | 4 mm |
Chamfer Diameter | 3.4 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 0.5 mm |
Shank Length | 30 mm |
Pin Diameter | 4 mm |
Usable Length | 30 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 0.5 mm, Shank Length 30 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 4 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 3 PK (68494)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (50815)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0125)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-3/4" L, PK100 (U39350.012.0175)
- ZORO SELECT Pin, Steel, 4mm dia., PK50 (M39060.040.0024)
- ZORO SELECT Spring Pin, Slotted, 10x45mm, PK25 (M39100.100.0045)
- ZORO SELECT 1/4X5/8 PIN SPRING SLOTTED PLAIN (25010PS)
- ZORO SELECT Spring Pin, Slot, 1 1/4x3/32 L, Pk100 (5BU96)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, Znc, PK10 (U39101.025.0300)
- ZORO SELECT Spring Pin, Sltd, 3/8x3-1/2in, 16300lb, PK5 (U51428.037.0350)
- AFTERMARKET Roll Pins (Pack of 2) (34M3884)
- Zoro Select Spring Pins