Shop All Spring Pins
Zoro Select
Pin, Steel, 4mm dia., PK50
Mfr # M39060.040.0024
Zoro # G2529987
product price: $5.19
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39060.040.0024
- Zoro # G2529987
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 24 mm |
Nominal Diameter | 4 mm |
Overall Length | 24mm |
Chamfer Diameter | 3.4 mm |
Number of Sizes | 1 |
Pin Diameter | 4 mm |
Usable Length | 24 mm |
Minimum Chamfer Length | 0.5 mm |
Shank Length | 24 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 24 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 0.5 mm, Shank Length 24 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 4 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0243-ALBLK)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (414IV)
- ZORO SELECT Pin, Steel, 4mm dia., PK50 (M39060.040.0030)
- ZORO SELECT Spring P, HD Coiled, 1/2x3-1/2,32000lb, PK5 (U39150.050.0350)
- ZORO SELECT Spring P, HD Coiled, 5/64x5/16,800lb, PK100 (U51431.007.0031)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK50 (M39140.060.0016)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0020)
- ZORO SELECT 1/16X5/16 PIN SPRING SLOTTED ZINC (06205PSZ)
- ZORO SELECT Spring Pin, Sltd, 3/16inx3/4in, Pln, PK100 (U39100.018.0075)
- Zoro Select Spring Pins