Shop All Dowel Pins
Zoro Select
Pin, Steel, 4mm dia., PK25
Mfr # M39070.040.0036
Zoro # G3424465
product price: $3.15
/pk 25, $0.13/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness B80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.040.0036
- Zoro # G3424465
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 36 mm |
Dia. | 4mm |
Pin Dia. | 4 mm |
Overall Length | 36mm |
Outside Diameter Tolerance | +0.004/+0.012 mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 4 mm |
Shank Length | 36 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Description
Dowel Pin,Steel,4mm dia,36mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 36 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 3" Lg, 10 PK (71727)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 24 PK (61452)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, 18-8 Stainless Steel, Plain (40983)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK (75561)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx2 1/2 In L, Pk25 (MS16555-665)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 30mm L., PK50 (M39080.100.0030)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0018)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0060)
- ZORO SELECT Pin, Stainless Steel A2, 14mm dia. (M51580.140.0100)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx7/16 In L, Pk25 (MS16555-605)
- HOLO-KROME HOLO-KROME 3/16 X 1-1/4 DOWEL PIN 100/BOX (1032)
- Zoro Select Dowel Pins