Shop All Dowel Pins
Zoro Select
Pin, Steel, 4mm dia., PK25
Mfr # M39070.040.0030
Zoro # G3424471
product price: $2.55
/pk 25, $0.10/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.040.0030
- Zoro # G3424471
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 30 mm |
Overall Length | 30mm |
Pin Dia. | 4 mm |
Dia. | 4mm |
Shank Length | 30 mm |
Pin Diameter | 4 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Standards | D7 |
Item | Dowel Pin,Steel,4mm dia,30mm L,PK25 |
Material | Steel |
Type | Dowel |
Finish | Plain |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,4mm dia,30mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Product Type Dowel Pin, Shank Length 30 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 6 PK (31567)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0075)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51041.025.0100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated (U16010.031.0112)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/2L, Pk5 (U39080.075.0250)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 80mm L., PK10 (M39080.120.0080)
- ZORO SELECT Dowel Pin, Std, SS, M3x16mm L, PK50 (DP7X03016h8-050P1)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-750)
- ZORO SELECT Dowel Pin, SS, M5x8mm L, PK25 (DP7X05008h8-025P1)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-500)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0250)
- Zoro Select Dowel Pins