Shop All Dowel Pins
Zoro Select
Pin, Steel, 4mm dia., PK25
Mfr # M39070.040.0024
Zoro # G3424480
product price: $1.75
/pk 25, $0.07/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.040.0024
- Zoro # G3424480
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 24 mm |
Overall Length | 24mm |
Pin Dia. | 4 mm |
Dia. | 4mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 4 mm |
Shank Length | 24 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Material | Steel |
Item | Dowel Pin,Steel,4mm dia,24mm L,PK25 |
Type | Dowel |
Standards | D7 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,4mm dia,24mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 5 PK (33275)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411220)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0906.1-100)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Square Drive, 400 PK (KWDDT101)
- ZORO SELECT Dowel Pin, SS, 3/16 Dx5/8 In L, PK25 (MS16555-640)
- ZORO SELECT Dowel Pin, 416SS, 6 Diax24mm L, PK10 (MDP18-5)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39070.062.0125)
- ZORO SELECT Dowel Pin, SS, M1.5x6mm L, PK100 (DP7X01506h8-100P1)
- ZORO SELECT Dowel Pin, Steel, 10x100mm, PK25 (M39080.100.0100)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1200)
- ZORO SELECT Pin, Steel 60HRC, 20mm dia. (M39078.200.0040)
- Zoro Select Dowel Pins