Shop All Spring Pins
Zoro Select
Pin, Steel, 4mm dia., PK25
Mfr # M39060.040.0050
Zoro # G3424970
product price: $4.29
/pk 25, $0.17/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39060.040.0050
- Zoro # G3424970
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 50 mm |
Overall Length | 50mm |
Nominal Diameter | 4 mm |
Chamfer Diameter | 3.4 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 0.5 mm |
Shank Length | 50 mm |
Usable Length | 50 mm |
Pin Diameter | 4 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 50 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 0.5 mm, Shank Length 50 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 4 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 10 PK (04142)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 10 PK (AN960-C1216)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38160.037.0005)
- STEELWORKS 1/4 in. D X 24 in. L Steel Threaded Rod (11008)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39060.040.0040)
- ZORO SELECT Spring Pin, Sltd, 5/32inx2in, Pln, PK50 (U39100.015.0200)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-1/4in, Znc, PK5 (U39101.037.0325)
- ZORO SELECT M3X8 METRIC PIN SPRING SLOTTED PLAIN (MI0308PS)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK25 (U39150.018.0200)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10 (U51431.018.0150)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1in, Pln, PK50 (U39100.025.0100)
- Zoro Select Spring Pins