Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 8mm dia., PK5
Mfr # M39140.080.0070
Zoro # G2529585
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39140.080.0070
- Zoro # G2529585
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 70 mm |
Nominal Diameter | 8 mm |
Overall Length | 70mm |
Chamfer Diameter | 7.8 mm |
Number of Sizes | 1 |
Shank Length | 70 mm |
Minimum Chamfer Length | 2 mm |
Shank Length Tolerance | +/-0.500 mm |
Pin Diameter | 8 mm |
Fits Maximum Hole Diameter | 8 mm |
Fits Minimum Hole Diameter | 7.85 mm |
Usable Length | 70 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 70 mm, End Type Chamfered, Chamfer Diameter 7.8 mm, Fits Minimum Hole Diameter 7.85 mm, Fits Maximum Hole Diameter 8 mm, Shank Length 70 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 8 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 50 PK (UST179691)
- ZORO SELECT Thread Cutting Screw, #12-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1232ABW)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.019.3600)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.019.0300)
- ZORO SELECT Spring Pin, Coil, 1/4x 2 1/2 L, Pk50 (5EB69)
- ZORO SELECT Spring Pin, Coiled, 5/64inx3/8in, Pln, PK100 (U39140.007.0037)
- ZORO SELECT Spring Pin, Slot, 5/16x1 1/2 L, Pk25 (5BY78)
- ZORO SELECT Spring Pin, Coil, Stl, M3x18mm, Pk25 (5EE89)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0035)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Znc, PK100 (U39101.018.0062)
- NEWPORT FASTENERS 7/32" x 1" Roll Pins/Steel/Zinc , 1000PK (864274)
- Zoro Select Spring Pins