Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 8mm dia., PK25
Mfr # M39140.080.0024
Zoro # G3422067
product price: $10.65
/pk 25, $0.43/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.080.0024
- Zoro # G3422067
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 24 mm |
Overall Length | 24mm |
Nominal Diameter | 8 mm |
Chamfer Diameter | 7.8 mm |
Number of Sizes | 1 |
Shank Length Tolerance | +/-0.500 mm |
Minimum Chamfer Length | 2 mm |
Fits Minimum Hole Diameter | 7.85 mm |
Shank Length | 24 mm |
Pin Diameter | 8 mm |
Fits Maximum Hole Diameter | 8 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Type Chamfered, Chamfer Diameter 7.8 mm, Fits Minimum Hole Diameter 7.85 mm, Fits Maximum Hole Diameter 8 mm, Shank Length 24 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 8 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0100In, PK10 (16870)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0473-188)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4, PK100 (U08305.025.0125)
- PRECISION BRAND Arbor Shim, 0.0150x5/8 ID, Pk10 (25152)
- ZORO SELECT Spring Pin, Slot, 1/8x1/2 L, Pk100 (5BY12)
- ZORO SELECT Spring Pin, Sltd, 7/32inx11/16in, Pln, PK50 (U39100.021.0068)
- ZORO SELECT Spring Pin, Sltd, 5/16x3/4in, 10800lb, PK25 (U51428.031.0075)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39150.050.0020)
- ZORO SELECT Spring P, HD Coiled, 5/16x7/8,12000lb, PK5 (U39150.031.0087)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK10 (U51431.025.0125)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0024)
- Zoro Select Spring Pins