Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 8mm dia., PK10
Mfr # M39140.080.0032
Zoro # G3422058
product price: $4.29
/pk 10, $0.43/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.080.0032
- Zoro # G3422058
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 32 mm |
Overall Length | 32mm |
Nominal Diameter | 8 mm |
Chamfer Diameter | 7.8 mm |
Number of Sizes | 1 |
Fits Minimum Hole Diameter | 7.85 mm |
Usable Length | 32 mm |
Pin Diameter | 8 mm |
Fits Maximum Hole Diameter | 8 mm |
Shank Length Tolerance | +/-0.500 mm |
Minimum Chamfer Length | 2 mm |
Shank Length | 32 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 32 mm, End Type Chamfered, Chamfer Diameter 7.8 mm, Fits Minimum Hole Diameter 7.85 mm, Fits Maximum Hole Diameter 8 mm, Shank Length 32 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 8 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-07)
- ZORO SELECT #4-40 x 11/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA4)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.080.0016)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34131.012.0043)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/2,7800lb, PK10 (U51431.025.0250)
- ZORO SELECT 1/4X5/8 PIN SPRING SLOTTED PLAIN (25010PS)
- ZORO SELECT Spring Pin, Slotted, 2.5x20mm, PK100 (M39100.025.0020)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-7/8in, Pln, PK50 (U39100.018.0187)
- ZORO SELECT Spring Pin, Slot, 1/4x1/2 In L, Pk50 (5BY59)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/2in, Pln, PK50 (U39100.018.0250)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0008)
- Zoro Select Spring Pins