Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 6mm dia., PK50
Mfr # M39140.060.0016
Zoro # G3422189
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39140.060.0016
- Zoro # G3422189
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 16 mm |
Nominal Diameter | 6 mm |
Overall Length | 16mm |
Chamfer Diameter | 5.85 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 1.5 mm |
Shank Length Tolerance | +/-0.500 mm |
Usable Length | 16 mm |
Shank Length | 16 mm |
Outside Diameter Tolerance | Max 6.5, Min 6.25 |
Dimensional Standards | ASME B18.8.3M / ISO 8750 |
Pin Diameter | 6 mm |
Fits Minimum Hole Diameter | 5.88 mm |
Fits Maximum Hole Diameter | 6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 5.85 mm, Fits Minimum Hole Diameter 5.88 mm, Fits Maximum Hole Diameter 6 mm, Shank Length 16 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 1.5 mm, Nominal Diameter 6 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.056.0700)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01200.060.0040)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51508)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (44491)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK50 (M39140.060.0012)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/16in, Pln, PK100 (U39100.012.0031)
- ZORO SELECT M5X18 METRIC PIN SPRING SLOTTED PLAIN (MI0518PS)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0020)
- ZORO SELECT 3/32X1 PIN SPRING SLOTTED PLAIN (09416PS)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0018)
- ZORO SELECT Pin, Steel 420-560 HV30, 16mm dia. (M39140.160.0040)
- Zoro Select Spring Pins