Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 6mm dia., PK50
Mfr # M39140.060.0012
Zoro # G3422198
product price: $8.55
/pk 50, $0.17/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.060.0012
- Zoro # G3422198
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 12 mm |
Overall Length | 12mm |
Nominal Diameter | 6 mm |
Chamfer Diameter | 5.85 mm |
Number of Sizes | 1 |
Fits Maximum Hole Diameter | 6 mm |
Pin Diameter | 6 mm |
Usable Length | 12 mm |
Shank Length Tolerance | +/-0.500 mm |
Shank Length | 12 mm |
Minimum Chamfer Length | 1.5 mm |
Fits Minimum Hole Diameter | 5.88 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 5.85 mm, Fits Minimum Hole Diameter 5.88 mm, Fits Maximum Hole Diameter 6 mm, Shank Length 12 mm, Minimum Chamfer Length 1.5 mm, Nominal Diameter 6 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 15 PK (8780CH188)
- ZORO SELECT Wood Screw, #4, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1/2 in Lg, 10 PK (092520050T)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK50 (M39140.060.0016)
- ZORO SELECT Spring Pin, Sltd, 1/8x1-1/4in, 1875lb, PK100 (U51428.012.0125)
- ZORO SELECT Spring Pin, Slot, Stl, M3x10mm, Pk200 (5DU48)
- ZORO SELECT Spring Pin, Slot, 302 SS, M8x60mm (5DE96)
- ZORO SELECT Spring P, Sltd, 5/16x2-1/2,10800lb, PK10 (U51428.031.0250)
- ZORO SELECT Spring P, HD Coiled, 3/32x1/2,1150lb, PK100 (U39150.009.0050)
- ZORO SELECT Spring Pin, Slot, 5/16x1/16 L, Pk100 (5BU68)
- Zoro Select Spring Pins