Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 6mm dia., PK25
Mfr # M39150.060.0040
Zoro # G3421017
product price: $7.55
/pk 25, $0.30/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39150.060.0040
- Zoro # G3421017
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 40 mm |
Overall Length | 40mm |
Nominal Diameter | 6 mm |
Chamfer Diameter | 5.85 mm |
Number of Sizes | 1 |
Fits Minimum Hole Diameter | 5.88 mm |
Shank Length | 40 mm |
Shank Length Tolerance | +/-0.500 mm |
Usable Length | 40 mm |
Fits Maximum Hole Diameter | 6 mm |
Pin Diameter | 6 mm |
Minimum Chamfer Length | 1.5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 5.85 mm, Fits Minimum Hole Diameter 5.88 mm, Fits Maximum Hole Diameter 6 mm, Shank Length 40 mm, Minimum Chamfer Length 1.5 mm, Nominal Diameter 6 mm, Standards D7344, ISO8748, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Helical Insert, 1/2"-13 Thrd Sz, Steel, 8 PK (76806)
- ITW BEE LEITZKE Spring Pin Assortment, 170 Pcs (WWG-DISP-SP170)
- MIDWEST FASTENER 1-1/4" x 8-1/2" Grade 5 Steel Red Headed Hitch Pins (51143)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 5 PK (03738)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0030)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0032)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0020)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0024)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/4,2200lb, PK25 (U51430.015.0125)
- ZORO SELECT Spring Pin, Coil, 1/8x 1/4 L, Pk100 (5EA96)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x2in, 7800lb, PK25 (U39150.025.0200)
- Zoro Select Spring Pins