Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 6mm dia., PK25
Mfr # M39140.060.0035
Zoro # G3422119
product price: $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.060.0035
- Zoro # G3422119
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 35 mm |
Nominal Diameter | 6 mm |
Overall Length | 35mm |
Chamfer Diameter | 5.85 mm |
Number of Sizes | 1 |
Usable Length | 35 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Minimum Hole Diameter | 5.88 mm |
Minimum Chamfer Length | 1.5 mm |
Shank Length | 35 mm |
Pin Diameter | 6 mm |
Fits Maximum Hole Diameter | 6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 35 mm, End Type Chamfered, Chamfer Diameter 5.85 mm, Fits Minimum Hole Diameter 5.88 mm, Fits Maximum Hole Diameter 6 mm, Shank Length 35 mm, Minimum Chamfer Length 1.5 mm, Nominal Diameter 6 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160100016HW)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Black Oxide Finish, 10 PK (Z8806)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-1/2, PK10 (U39000.250.0250)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09833)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK50 (M39140.060.0012)
- ZORO SELECT Spring Pin, Slotted, 12x30mm, PK25 (M39100.120.0030)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- ZORO SELECT Spring P, Coiled, 1/8x1-1/4,1400lb, PK50 (U39140.012.0125)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0008)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0030)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- Zoro Select Spring Pins