Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 6mm dia., PK25
Mfr # M39140.060.0020
Zoro # G3422170
product price: $7.45
/pk 25, $0.30/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.060.0020
- Zoro # G3422170
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 20 mm |
Nominal Diameter | 6 mm |
Overall Length | 20mm |
Chamfer Diameter | 5.85 mm |
Number of Sizes | 1 |
Shank Length | 20 mm |
Dimensional Standards | ASME B18.8.3M / ISO 8750 |
Fits Minimum Hole Diameter | 5.88 mm |
Minimum Chamfer Length | 1.5 mm |
Shank Length Tolerance | +/-0.500 mm |
Outside Diameter Tolerance | Max 6.5, Min 6.25 |
Usable Length | 20 mm |
Pin Diameter | 6 mm |
Fits Maximum Hole Diameter | 6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 5.85 mm, Fits Minimum Hole Diameter 5.88 mm, Fits Maximum Hole Diameter 6 mm, Shank Length 20 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 1.5 mm, Nominal Diameter 6 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0125)
- ZORO SELECT 1-3/8"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.137.0001)
- HILLMAN Hex Cap Screw, M10-1.5 Thread, 25 mm OAL, 8.8 Grade, Zinc-Plated, Metric Measuring, Coarse Thread (916334)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0026)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0024)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0040)
- ZORO SELECT Spring Pin, Slot, M12x60mm L, PK10 (5DV76)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-7/8in, 5850lb, PK25 (U39101.021.0187)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0040)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/4in, Pln, PK100 (U39100.009.0075)
- Zoro Select Spring Pins