Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 5mm dia., PK50
Mfr # M39140.050.0012
Zoro # G3422310
product price: $6.59
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.050.0012
- Zoro # G3422310
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 12 mm |
Nominal Diameter | 5 mm |
Overall Length | 12mm |
Chamfer Diameter | 4.85 mm |
Number of Sizes | 1 |
Shank Length Tolerance | +/-0.500 mm |
Pin Diameter | 5 mm |
Usable Length | 12 mm |
Shank Length | 12 mm |
Minimum Chamfer Length | 1.3 mm |
Fits Minimum Hole Diameter | 4.88 mm |
Fits Maximum Hole Diameter | 5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 4.85 mm, Fits Minimum Hole Diameter 4.88 mm, Fits Maximum Hole Diameter 5 mm, Shank Length 12 mm, Minimum Chamfer Length 1.3 mm, Nominal Diameter 5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish, 5 PK (Z9100BR)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 19 mm Shaft Dia (DSH-19SA)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51010.037.0400)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 11/32 in Ht, 100 PK (U12450.031.0001)
- ZORO SELECT Spring Pin, Coiled, 3/16x5/8in, 3150lb, PK10 (U51430.018.0062)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-1/2in, Pln, PK25 (U39100.031.0150)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3-1/4in, PK5 (U51431.037.0325)
- ZORO SELECT Spring Pin, Coiled, 3/32x1/2in, 775lb, PK100 (U39140.009.0050)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3-1/2in, PK5 (U51431.037.0350)
- ZORO SELECT Spring Pin, Slotted, 5x32mm, PK100 (M39100.050.0032)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-1/2in, Pln, PK5 (U39140.037.0150)
- Zoro Select Spring Pins