Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 5mm dia., PK25
Mfr # M39150.050.0040
Zoro # G3421148
product price: $9.79
/pk 25, $0.39/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39150.050.0040
- Zoro # G3421148
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 40 mm |
Nominal Diameter | 5 mm |
Overall Length | 40mm |
Chamfer Diameter | 4.85 mm |
Number of Sizes | 1 |
Fits Minimum Hole Diameter | 4.88 mm |
Minimum Chamfer Length | 1.3 mm |
Shank Length | 40 mm |
Fits Maximum Hole Diameter | 5 mm |
Pin Diameter | 5 mm |
Shank Length Tolerance | +/-0.500 mm |
Outside Diameter Tolerance | Max 5.5, Min 5.25 |
Dimensional Standards | ASME B18.8.3M / ISO 8750 |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, End Type Chamfered, Chamfer Diameter 4.85 mm, Fits Minimum Hole Diameter 4.88 mm, Fits Maximum Hole Diameter 5 mm, Shank Length 40 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 1.3 mm, Nominal Diameter 5 mm, Standards D7344, ISO8748, Shank Length Tolerance +/-0.500 mm, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (N01200.050.0125)
- PORTER-CABLE Collated Brad Nail, 1-1/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18125)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 21/64 in Ht, 100 PK (HNFI2037LH-100BX)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18x7/16"-14, Steel (EZ-310-5)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39150.050.0020)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0018)
- ZORO SELECT Spring Pin, Coil, 1/8x 1/4 L, Pk100 (5EA96)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK10 (M39140.100.0030)
- ZORO SELECT Spring Pin, Slot, M4x10mm L, PK10 (5DE28)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2-1/2in, Pln, PK25 (U39100.025.0250)
- STARRETT L.S. Starrett 681-52578 565A 4 Inch 1-16 Inch Drive Pin (681-52578)
- Zoro Select Spring Pins