Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 4mm dia., PK50
Mfr # M39140.040.0018
Zoro # G3422417
product price: $5.15
/pk 50, $0.10/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.040.0018
- Zoro # G3422417
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 18 mm |
Nominal Diameter | 4 mm |
Overall Length | 18mm |
Chamfer Diameter | 3.9 mm |
Number of Sizes | 1 |
Fits Maximum Hole Diameter | 4 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Minimum Hole Diameter | 3.88 mm |
Minimum Chamfer Length | 1.1 mm |
Usable Length | 18 mm |
Pin Diameter | 4 mm |
Shank Length | 18 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 18 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Fits Minimum Hole Diameter 3.88 mm, Fits Maximum Hole Diameter 4 mm, Shank Length 18 mm, Minimum Chamfer Length 1.1 mm, Nominal Diameter 4 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.037.0100)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (B31810.025.0075)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.016.0018)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-541)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0010)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0016)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2in, Pln, PK10 (U39100.031.0200)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1in, Pln, PK10 (U39100.037.0100)
- ZORO SELECT Spring Pin, Coiled, 5/32inx1in, 2200lb, PK50 (U39140.015.0100)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100 (U39100.009.0025)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/4,4500lb, PK10 (U51431.018.0125)
- Zoro Select Spring Pins