Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 4mm dia., PK50
Mfr # M39140.040.0016
Zoro # G3422426
product price: $4.75
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.040.0016
- Zoro # G3422426
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 16 mm |
Overall Length | 16mm |
Nominal Diameter | 4 mm |
Chamfer Diameter | 3.9 mm |
Number of Sizes | 1 |
Shank Length Tolerance | +/-0.500 mm |
Shank Length | 16 mm |
Minimum Chamfer Length | 1.1 mm |
Usable Length | 16 mm |
Pin Diameter | 4 mm |
Fits Minimum Hole Diameter | 3.88 mm |
Fits Maximum Hole Diameter | 4 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Fits Minimum Hole Diameter 3.88 mm, Fits Maximum Hole Diameter 4 mm, Shank Length 16 mm, Minimum Chamfer Length 1.1 mm, Nominal Diameter 4 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICAL PLASTICSRP 100PK 14 AF6 Anchor (13101)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.625 in L, Stainless Steel Body, 100 PK (41F0410-1-EA100)
- SABERDRIVE Deck Screw, #9 x 5 in, Steel, Trim Head, Torx Drive, 63 PK (52508)
- MIDWEST FASTENER 3/18"-16 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 3 PK (39667)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0018)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0010)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1-1/4in, PK50 (U39130.012.0125)
- ZORO SELECT Pin, Steel 420-560 HV30, 8mm dia., PK10 (M39140.080.0032)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Znc, PK10 (U39101.031.0300)
- ZORO SELECT Spring Pin, Coiled, 5/32x5/8in, 2200lb, PK50 (U39140.015.0062)
- MIDWEST FASTENER 5/32" x 1-3/4" Plain Steel Tension Pins 20PK (72773)
- Zoro Select Spring Pins