Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 4mm dia., PK25
Mfr # M39150.040.0035
Zoro # G3421279
product price: $6.99
/pk 25, $0.28/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39150.040.0035
- Zoro # G3421279
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 35 mm |
Nominal Diameter | 4 mm |
Overall Length | 35mm |
Chamfer Diameter | 3.9 mm |
Number of Sizes | 1 |
Usable Length | 35 mm |
Fits Maximum Hole Diameter | 4 mm |
Fits Minimum Hole Diameter | 3.88 mm |
Pin Diameter | 4 mm |
Shank Length | 35 mm |
Minimum Chamfer Length | 1.1 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 35 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Fits Minimum Hole Diameter 3.88 mm, Fits Maximum Hole Diameter 4 mm, Shank Length 35 mm, Minimum Chamfer Length 1.1 mm, Nominal Diameter 4 mm, Standards D7344, ISO8748, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 59/64 in Ht (NLI21120NE-001P)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0225)
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE90)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/8 in W, 7/8 in H (WWG310875087512)
- ZORO SELECT Spring Pin, Sltd, 5/64x7/16in, 800lb, PK100 (U39101.007.0043)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0040)
- ZORO SELECT Spring Pin, Slotted, 12x80mm, PK10 (M39100.120.0080)
- ZORO SELECT M4.5X18 METRIC PIN SPRING SLOTTED PLAIN (MI4.518PS)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0014)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/2in, Pln, PK5 (U39100.050.0350)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-3/8in, 5850lb, PK25 (U39101.021.0137)
- Zoro Select Spring Pins