Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 3mm dia., PK50
Mfr # M39140.030.0020
Zoro # G3422487
product price: $4.65
/pk 50, $0.09/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.030.0020
- Zoro # G3422487
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 20 mm |
Nominal Diameter | 3 mm |
Overall Length | 20mm |
Chamfer Diameter | 2.9 mm |
Number of Sizes | 1 |
Shank Length Tolerance | +/-0.500 mm |
Fits Minimum Hole Diameter | 2.9 mm |
Fits Maximum Hole Diameter | 3 mm |
Shank Length | 20 mm |
Usable Length | 20 mm |
Minimum Chamfer Length | 0.9 mm |
Pin Diameter | 3 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Fits Minimum Hole Diameter 2.9 mm, Fits Maximum Hole Diameter 3 mm, Shank Length 20 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 3 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (696375-PG)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.9999)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0250)
- RAF Hex Standoff, #10-32 Thrd Sz, 4 in L, Steel Zinc Clear Chromate, 3/8" Hex W (2274-1032-S-12)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0008)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0026)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0030)
- ZORO SELECT Spring Pin, Sltd, 5/64x7/16in, 800lb, PK100 (U39101.007.0043)
- ZORO SELECT 5/64X5/16 PIN SPRING SLOTTED PLAIN (07805PS)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2in, Znc, PK10 (U39101.031.0200)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0035)
- Zoro Select Spring Pins