Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 3mm dia., PK50
Mfr # M39140.030.0014
Zoro # G3422505
product price: $3.65
/pk 50, $0.07/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.030.0014
- Zoro # G3422505
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 14 mm |
Overall Length | 14mm |
Nominal Diameter | 3 mm |
Chamfer Diameter | 2.9 mm |
Number of Sizes | 1 |
Fits Maximum Hole Diameter | 3 mm |
Shank Length | 14 mm |
Usable Length | 14 mm |
Pin Diameter | 3 mm |
Minimum Chamfer Length | 0.9 mm |
Fits Minimum Hole Diameter | 2.9 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 14 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Fits Minimum Hole Diameter 2.9 mm, Fits Maximum Hole Diameter 3 mm, Shank Length 14 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 3 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 250 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x250)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U55000.025.0350)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 2 PK (932441)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0020)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0030)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0008)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3-1/2in, Pln, PK10 (U39100.025.0350)
- ZORO SELECT Spring Pin, Coiled, 3/16x7/8in, 3150lb, PK50 (U39140.018.0087)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, Pln, PK100 (U39100.012.0037)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK50 (M39140.050.0012)
- Zoro Select Spring Pins