Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 2mm dia., PK50
Mfr # M39150.020.0016
Zoro # G3421586
product price: $3.35
/pk 50, $0.07/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39150.020.0016
- Zoro # G3421586
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2 mm |
Fastener Length | 16 mm |
Nominal Diameter | 2 mm |
Overall Length | 16mm |
Chamfer Diameter | 1.9 mm |
Number of Sizes | 1 |
Usable Length | 16 mm |
Pin Diameter | 2 mm |
Fits Maximum Hole Diameter | 2 mm |
Fits Minimum Hole Diameter | 1.9 mm |
Shank Length | 16 mm |
Minimum Chamfer Length | 0.7 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Fits Minimum Hole Diameter 1.9 mm, Fits Maximum Hole Diameter 2 mm, Shank Length 16 mm, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2 mm, Standards D7344, ISO8748, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07410.019.0175)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 1-1/4 in, Flat Head (A0280140116F)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50117)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 10 PK (N01200.043.0325)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39150.020.0008)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39150.020.0006)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-1/4in, Pln, PK25 (U39100.031.0125)
- ZORO SELECT Spring Pin, LD Coiled, 1/16inx7/16in, PK100 (U51432.006.0043)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1in, Pln, PK100 (U39100.006.0100)
- ZORO SELECT Spring Pin, Slotted, 8x100mm, PK10 (M39100.080.0100)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/8in, Pln, PK100 (U39100.009.0112)
- Zoro Select Spring Pins