Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 16mm dia.
Mfr # M39140.160.0040
Zoro # G3421769
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.160.0040
- Zoro # G3421769
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 16 mm |
Fastener Length | 40 mm |
Overall Length | 40mm |
Nominal Diameter | 16 mm |
Chamfer Diameter | 15.6 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 4 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Minimum Hole Diameter | 15.82 mm |
Fits Maximum Hole Diameter | 16 mm |
Pin Diameter | 16 mm |
Usable Length | 40 mm |
Shank Length | 40 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 16 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 15.6 mm, Fits Minimum Hole Diameter 15.82 mm, Fits Maximum Hole Diameter 16 mm, Shank Length 40 mm, Minimum Chamfer Length 4 mm, Nominal Diameter 16 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 1 in L, Brass Body, 100 PK (27B0416-EA-100)
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK100 (U39351.015.0200)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 10 mm H (WWG3010101000)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3/4in, 16300lb, PK10 (U51428.037.0075)
- ZORO SELECT M5 X 40 Spring Pin ISO Steel Plain (5DV18)
- ZORO SELECT M8X20 METRIC PIN SPRING SLOTTED PLAIN (MI0820PS)
- ZORO SELECT 1/2X3 PIN SPRING SLOTTED PLAIN (50048PS)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- SUBURBAN BOLT AND SUPPLY 5/32 X 5/8 ROLL PIN (A0570100040)
- Zoro Select Spring Pins