Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 12mm dia., PK5
Mfr # M39140.120.0030
Zoro # G3421881
product price: $7.65
/pk 5, $1.53/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.120.0030
- Zoro # G3421881
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 12 mm |
Fastener Length | 30 mm |
Nominal Diameter | 12 mm |
Overall Length | 30mm |
Chamfer Diameter | 11.7 mm |
Number of Sizes | 1 |
Pin Diameter | 12 mm |
Minimum Chamfer Length | 3 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Maximum Hole Diameter | 12 mm |
Usable Length | 30 mm |
Shank Length | 30 mm |
Fits Minimum Hole Diameter | 11.82 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 11.7 mm, Fits Minimum Hole Diameter 11.82 mm, Fits Maximum Hole Diameter 12 mm, Shank Length 30 mm, Minimum Chamfer Length 3 mm, Nominal Diameter 12 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 429 PK (09567)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.7200)
- COBRA ANCHORS Drive-Nail Nail Drive Anchor, 1/4" Dia., 2" L (386V)
- FASCOMP Thumb Nut, 1/4 Rnd, 2-56 ThrdX1/40 (FC7210-SS)
- ZORO SELECT Spring Pin, Sltd, 3/16x3/4in, 4150lb, PK100 (U51428.018.0075)
- ZORO SELECT Spring P, Coiled, 5/64x5/16,550lb, PK100 (U51430.007.0031)
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK50 (U51430.009.0062)
- ZORO SELECT Spring Pin, Sltd, 1/16inx5/8in, 430lb, PK100 (U51428.006.0062)
- ZORO SELECT Spring Pin, HD Coil, 1/8x3/8 L, Pk50 (5EA16)
- ZORO SELECT Spring Pin, Sltd, 7/32inx3/4in, 5850lb, PK50 (U39101.021.0075)
- ZORO SELECT Spring Pin, Slot, 1/4x3 L, PK10 (5BY73)
- Zoro Select Spring Pins