Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 12mm dia.
Mfr # M39140.120.0060
Zoro # G3421839
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.120.0060
- Zoro # G3421839
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 12 mm |
Fastener Length | 60 mm |
Nominal Diameter | 12 mm |
Overall Length | 60mm |
Chamfer Diameter | 11.7 mm |
Number of Sizes | 1 |
Shank Length Tolerance | +/-0.750 mm |
Usable Length | 60 mm |
Fits Maximum Hole Diameter | 12 mm |
Fits Minimum Hole Diameter | 11.82 mm |
Minimum Chamfer Length | 3 mm |
Pin Diameter | 12 mm |
Shank Length | 60 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 60 mm, End Type Chamfered, Chamfer Diameter 11.7 mm, Fits Minimum Hole Diameter 11.82 mm, Fits Maximum Hole Diameter 12 mm, Shank Length 60 mm, Minimum Chamfer Length 3 mm, Nominal Diameter 12 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.750 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #3-48 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930475)
- ZORO SELECT Barrel Bolt, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN1)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/8"-24, Steel, Zinc Plated (A043024000JZ)
- MIDWEST FASTENER 3/8"-16 x 2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05503)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0100)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0055)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0050)
- ZORO SELECT 1/16X3/4 PIN SPRING SLOTTED PLAIN (06212PS)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0014)
- ZORO SELECT Spring Pin, Slot, 5/16x1/16 L, Pk100 (5BU68)
- ZORO SELECT Spring Pin, Sltd, 1/8inx13/16in, Pln, PK100 (U39100.012.0081)
- Zoro Select Spring Pins