Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 12mm dia.
Mfr # M39140.120.0055
Zoro # G3421848
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39140.120.0055
- Zoro # G3421848
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 12 mm |
Fastener Length | 55 mm |
Nominal Diameter | 12 mm |
Overall Length | 55mm |
Chamfer Diameter | 11.7 mm |
Number of Sizes | 1 |
Shank Length | 55 mm |
Minimum Chamfer Length | 3 mm |
Usable Length | 55 mm |
Pin Diameter | 12 mm |
Fits Maximum Hole Diameter | 12 mm |
Fits Minimum Hole Diameter | 11.82 mm |
Shank Length Tolerance | +/-0.750 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 55 mm, End Type Chamfered, Chamfer Diameter 11.7 mm, Fits Minimum Hole Diameter 11.82 mm, Fits Maximum Hole Diameter 12 mm, Shank Length 55 mm, Minimum Chamfer Length 3 mm, Nominal Diameter 12 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.750 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1230)
- MIDWEST FASTENER 6mm-1.0 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62513)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.050.0400)
- MIDWEST FASTENER 5/16"-18 x 7" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01089)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0080)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0050)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0060)
- ZORO SELECT Spring Pin, Slotted, 18x80mm, PK5 (M39100.180.0080)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK25 (U39140.018.0175)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39150.040.0014)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, Pln, PK5 (U39100.050.0400)
- Zoro Select Spring Pins